Shop All PCB Connectors
Te Connectivity
Board Connector, 14 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue
Mfr # 4-644043-4
Zoro # G205893626
product price: $6.85
/ea
Sold in multiples of 1000 for $6,850.00
$6,850.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Max. Single Wire Size 0.15 mm2
- Min. Single Wire Size 0.12 mm2
- Max. Voltage 250V AC
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-644043-4
- Zoro # G205893626
- Country of Origin United States
- Category PCB Connectors
Dimensions
Max. Single Wire Size | 0.15 mm2 |
Min. Single Wire Size | 0.12 mm2 |
Height | 6.99 mm |
Length | 1 in |
Max. Insulation Dia. | 0.06 in |
Description
Board Connector, 14 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Blue Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- NSI INDUSTRIES NSI TORK® C502H 2 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate (C502H)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- Te Connectivity Wire Connectors & Disconnects