Shop All PCB Connectors
Te Connectivity
Board Connector, 12 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Black Insulator
Mfr # 826469-6
Zoro # G805892975
product price: $2.85
/ea
Sold in multiples of 35 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wire Connector Style Standard
- Standards CSA LR7189; CUL E28476
- Terminal Type Surface Mount; Through Hole
- Connection Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 826469-6
- Zoro # G805892975
- Country of Origin Poland
- Category PCB Connectors
Details
Color | Black |
Item | PCB Mount Header |
Wire Connector Style | Standard |
Standards | CSA LR7189; CUL E28476 |
Terminal Type | Surface Mount; Through Hole |
Connection Material | Phosphor Bronze |
Material | Glass-Filled Polyester |
Features | With Board Standoff |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Contact Finish | Gold Plated |
Number of Contacts | 12 |
Contact Plating Thickness | 5 µm |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Number of Rows | 2 |
Contact Type | Pin |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Red (HS355-S100-RED)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- POWER FIRST 8" L Cable Tie NAT PK 1000 (36J194)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors