Shop All PCB Connectors
Te Connectivity
Board Connector, 12 Contact(S), 2 Row(S), Female, Idc Terminal, Blue Insulator, Receptacle
Mfr # 2-1658527-0
Zoro # G505891926
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Application Signal
- Connector Type Receptacle
- Terminal Type Insulation Displacement Crimp
- Max. Temp. 125°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1658527-0
- Zoro # G505891926
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Color | Blue |
Application | Signal |
Connector Type | Receptacle |
Terminal Type | Insulation Displacement Crimp |
Max. Temp. | 125°C |
Hole Center to Center | 2.54 mm |
Contact Finish | Gold Plated |
Current Rating | 1 A |
Contact Plating Thickness | 30 µin |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects