Shop All Wire Terminals
Te Connectivity
BNC Plg Term 75Ohm Silver Pltd
Mfr # 1-1337470-0
Zoro # G000930304
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Insulated
- Max. Temp. 329 Degrees F
- Connection Material Brass
- Application Signal
- Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1337470-0
- Zoro # G000930304
- Country of Origin Unknown
- Category Wire Terminals
Details
Insulation Type | Insulated |
Max. Temp. | 329 Degrees F |
Item | Terminator |
Connection Material | Brass |
Application | Signal |
Contact Plating Material | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- Te Connectivity Wire Connectors & Disconnects