Shop All Wire Terminals
Te Connectivity
BNC Plg Term 50Ohm Silver Pltd
Mfr # 1-1337463-0
Zoro # G100930419
product price: $5.55
/ea
Sold in multiples of 20 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Insulated
- Connection Material Brass
- Contact Plating Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1337463-0
- Zoro # G100930419
- Country of Origin China
- Category Wire Terminals
Details
Insulation Type | Insulated |
Item | Terminator |
Connection Material | Brass |
Contact Plating Material | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (154292)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- Te Connectivity Wire Terminals