Shop All Cable Connectors
Te Connectivity
BNC DUAL CRIMP RG58 A B C
Mfr # 5225398-1
Zoro # G601009980
product price: $20.55
/ea
Sold in multiples of 4 for $82.20
$82.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Dual Crimp
- Insulated No
- Use With - Nonmetallic Building Cable RG 58B, RG 58C, RG 58, RG 58A
- Type Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5225398-1
- Zoro # G601009980
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Dual Crimp |
Insulated | No |
Use With - Nonmetallic Building Cable | RG 58B, RG 58C, RG 58, RG 58A |
Type | Jack |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Clear (HS3-050-25-CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 80A, 600V AC, Non-Indicating (FLSR080)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- IFM Wireable M12 connector (E12356)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- Te Connectivity Cord Grips