Shop All Cable Connectors
Te Connectivity
BNC DUAL CRIMP JACJ
Mfr # 5225398-7
Zoro # G701010039
product price: $22.69
/ea
Sold in multiples of 4 for $90.76
$90.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Cable Clamping Method Dual Crimp
- Insulated No
- Use With - Nonmetallic Building Cable RG 174, RG 188
- Type Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5225398-7
- Zoro # G701010039
- Country of Origin Mexico
- Category Cable Connectors
Details
Style - Connector | Straight |
Cable Clamping Method | Dual Crimp |
Insulated | No |
Use With - Nonmetallic Building Cable | RG 174, RG 188 |
Type | Jack |
Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 10-Terminal, Ground Bar Kit with Clamshell Pack (GBK10CS)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 8" W x 2" D x 5' L - Chrome Finish (KK-8X2X5-EZ)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- IFM Wireable M12 connector (EVC811)
- IFM Wireable M12 connector (E11145)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.6" min, .26"x.78" max, 3/4", Nylon (UFC0003CR)
- IFM Wireable valve connector (E10058)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- Te Connectivity Cord Grips