Shop All Headers & Wire Housings
Te Connectivity
BLOWER MOTOR 3P PLUG HSG
Mfr # 1743492-1
Zoro # G200956470
product price: $0.31
/ea
Sold in multiples of 4000 for $1,240.00
$1,240.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With 1743490-x Header
- Material Polycarboncate/PET
- Color Natural
- Height 4.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1743492-1
- Zoro # G200956470
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Height | 4.9 mm |
Length | 20.3 mm |
Details
Item | Connector |
Number of Rows | 1 |
For Use With | 1743490-x Header |
Material | Polycarboncate/PET |
Color | Natural |
Application | Power, Signal |
Max. Voltage | 50V AC/DC |
Flammability Rating | UL 94 V-0 |
Connector Type | Plug |
Contact Type | Pin |
Max. Temp. | 105°C |
Number of Contacts | 3 |
Terminal Type | Crimp |
Hole Center to Center | 4.1 mm |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15/32"-32 Black Dress Nuts 1 12PK (65363)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- BISSELL Cv Onepass Filter Kit (1008)
- WHITE-RODGERS Class 2 Transformer, 40 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T40M3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings