Shop All Heat Shrink Tubing
Te Connectivity
Black 600V-Ac Wire Splice Kit & Heat Shrink Tubing
Mfr # RNF-100-1/2-BK-STK
Zoro # G109228784
product price: $89.55
/pk 25, $3.58/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Irradiated Modified Polyolefin
- Cut Length 1220 mm [ 48.031 in ]
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # RNF-100-1/2-BK-STK
- Zoro # G109228784
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Cut Length | 1220 mm [ 48.031 in ] |
Recovered Inside Diameter (Max) | 6.4 mm [ .25 in ] |
Expanded Inside Diameter (Min) | 12.7 mm [ .5 in ] |
Details
Color | Black |
Shrink Ratio | 0.0840277777777778 |
Material | Irradiated Modified Polyolefin |
Flexibility | Semi-Flexible |
Fluid Type | Aviation Fuel, Hydraulic Fluid, Lubricating Oil, Water |
Fluid Resistance | Splash Protection |
Recovered Wall Thickness (Tolerance) | .64 mm [ .025 in ] |
Flammability | Flame-Retardant |
Voltage (Max) (kV) | 0.6 |
Resistant To | Abrasion, Fluids, Mechanical Damage, Strain |
Operating Temperature Range (°C) | -55 " - 135 |
Wall Type | Single |
Recovery Temperature (°C) | 121 |
Shrink Temperature (Min) (°C) | 95 |
Description
Pack Of 25 Black 600V-Ac Wire Splice Kit & Heat Shrink Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- INTERMATIC Electromechanical Timer, 24-Hour, 1NO/1NC (T105)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (10250T20LB)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation (411040501)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 4ft, PK5 (HSN-100 3/16 Blk 48)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HSN-100 1/8 Blk 6)
- 3M Shrink Tubing, 0.25in ID, Clear, 6in, PK10 (FP301-1/4-6"-CLEAR-10-10 PC PKS)
- BRADY Sleeve, 1 in W, 3/16 in H, Die-cut (M6-094-1-342-YL)
- SEACHOICE Heat Shrink Butt Connectors, Red, 25 Pack (60211)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- ECLIPSE TOOLS Heat Shrink Tubing, Black, Precut, 160 pc (902-355)
- Te Connectivity Heat Shrink Tubing