Shop All Terminal Blocks
Te Connectivity
Bd Mt Screwless 5.0mm Top Wir
Mfr # 1776259-4
Zoro # G201037352
Sold in multiples of 400 for $1,756.00
$1,756.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 VAC
- Screwless Terminal Block Yes
- Housing Color Green
- Stacked Levels Without
- Wire Entry Angle Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1776259-4
- Zoro # G201037352
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
PCB Tail Length | .13 in |
Details
Voltage | 300 VAC |
Screwless Terminal Block | Yes |
Housing Color | Green |
Stacked Levels | Without |
Wire Entry Angle | Top |
Contact Base Material | Brass |
Centerline (Pitch) | .197 in |
Connector Style | Receptacle |
Wire Range | 22 to 14 AWG |
Contact Mating Area Plating Material | Tin |
Number of Positions | 4 |
Block Type | None |
Side Stackable | No |
Current Rating (Max) | 10A |
Screw Flange | Without |
Mounting Angle | Vertical |
Interlock | Without |
Housing Material | NY - FR15 |
Closed End | Without |
Connector & Contact Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (6EAV9)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- BLUE SEA SYSTEMS Blue Sea 2404 Terminal Black 20AMP - 4 Circuit (2404)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- Te Connectivity Terminal Blocks