Shop All Terminal Blocks
Te Connectivity
Barrier Terminal Blocks 6P .437 Dr Barrier W/Wir Clmp
Mfr # 1546671-6
Zoro # G005911346
product price: $2.89
/ea
Sold in multiples of 5000 for $14,450.00
$14,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V
- Color Black
- Length 3.38 in
- Mounting Ears With
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1546671-6
- Zoro # G005911346
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 3.38 in |
Screw Size | 6-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19BN0T5E020)
- SQUARE D Cb Handle Padlock Attachment (QBPA)
- GARDENA ACCESSRY CONN 5/8"" &1/2"" (39022-G)
- JS PRODUCTS TERMINAL TOOL TUBE SPRING LOADED (ST95978-08)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- ADVANTECH TB5P508SR-2PK - 5 POS TERM BLOCK 5.08MM WITH STRAIN RELIEF - 2 PK (BB-TB5P508SR-2PK)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- Te Connectivity Power Distribution Blocks & Terminal Blocks