Shop All Terminal Blocks
Te Connectivity
Barrier Terminal Blocks .374 Double Row 6P W/ Binding Screws
Mfr # 1546306-6
Zoro # G905911408
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V
- Color Black
- Length 2.92 in
- Screw Material Steel
- Number of Levels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1546306-6
- Zoro # G905911408
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 2.92 in |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Blue (HS3-100-10-BL)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Blue (HS365-S50-BLUE)
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- OMG 50PK278 Headlok Screw (FMHLGM278-50)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- LENCO Lenco 380-08040 Connector Terminal (380-08040)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 30 Ampere 4 Circuit (2504)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- Te Connectivity Power Distribution Blocks & Terminal Blocks