Shop All Terminal Blocks
Te Connectivity
Barrier Strip Terminal Block, 40A, 6Mm2, 1 Row(S), 1 Deck(S)
Mfr # 1776302-1
Zoro # G405798073
Sold in multiples of 2500 for $3,625.00
$3,625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 mm
- Color Natural
- Screw Plating Material Zinc Chromate
- Screw Material Steel
- Screw Plating Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1776302-1
- Zoro # G405798073
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Length | 7.5 mm |
Screw Size | M3.5 |
Details
Color | Natural |
Screw Plating Material | Zinc Chromate |
Screw Material | Steel |
Screw Plating Finish | Bright |
Current Rating (Max) | 40 A |
Number of Positions | 1 |
Terminal Material | Brass |
Housing Material | Polyamide 6 |
Connector Mounting Type | Panel |
Product Type | Barrier Strip |
Centerline (Pitch) | .472 in |
Mounting Insert | Without |
Number of Levels | 1 |
Wire Range | 22 to 10 AWG |
UL Flammability Rating | UL 94V-2 |
Current Rating | 40 A |
Terminal Plating Material | Tin |
Number of Rows | 1 |
Mounting Ears | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V03)
- ALLIED TUBE & CONDUIT Coupling, 5 in., GRC (904154)
- SCHNEIDER ELECTRIC Overload Relay, 2.60 to 3.70A, Class 10, 3P (LR2K0310)
- ILSCO Aluminum Lay-in Ground Lug, Dual Ra, PK4 (GBL-4-EC)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- INFINEON POWERBLOCK TERMINAL AND CONTACT BLOCK (TT142N14KOF)
- JOHNSON CONTROLS TERMINAL LED AND LCD DISPLAY (DT-9100-8104)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Tab Full Ins. Male Spades PK25 (3652PK)
- Te Connectivity Terminal Blocks