Shop All Terminal Blocks
Te Connectivity
Barrier Strip Terminal Block, 20A, 3.31Mm2, 1 Row(S), 1 Deck(S)
Mfr # 1776897-8
Zoro # G605911364
product price: $5.89
/ea
Sold in multiples of 15 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V
- Length 3.689 in
- Color Black
- Blade Size .032 x .187 in
- Number of Levels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1776897-8
- Zoro # G605911364
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 3.689 in |
Blade Size | .032 x .187 in |
Screw Size | 6-32 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Switch, Foot, Guard (522-B12)
- CANTEX Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC (EZ48DN)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- SQUARE D Terminal Block, 170 Amp (9080GD6)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- POCOMM Pocomm PP8X3 3 RG8X Jumper With 2 Pl259 Connectors (PP8X3)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- Te Connectivity Terminal Blocks