Shop All Terminal Blocks
Te Connectivity
Barrier Strip Terminal Block, 10A, 1.3Mm2, 1 Row(S), 1 Deck(S)
Mfr # 6-1437646-2
Zoro # G805911416
Sold in multiples of 5000 for $29,750.00
$29,750.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 300 V
- Color Black
- Length 2.55 in
- Current Rating (Max) 10A
- Screw Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-1437646-2
- Zoro # G805911416
- Country of Origin Taiwan, Province of China
- Category Terminal Blocks
Dimensions
Length | 2.55 in |
Screw Size | M3 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWR)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA (SL-8904-40)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806GNK)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LD)
- OMRON Relay Terminal And Contact Block (G6B-48BND)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- BEP MARINE Pro Installer Terminal Block - 6 Way - 30A (TB-118-6P/DSP)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- Te Connectivity Power Distribution Blocks & Terminal Blocks