Shop All Splicing Connectors
Te Connectivity
Ballast Tap/Splice, 18AWG, 0.96", Blu, PK100
Mfr # CPGI-1811027-2-K100
Zoro # G3613197
product price: $53.75
/pk 100, $0.54/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Blue
- Color Blue
- Max. Voltage 600 V
- Overall Length 0.96 in
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-1811027-2-K100
- Zoro # G3613197
- Country of Origin China
- Category Splicing Connectors
Dimensions
Overall Length | 0.96 in |
Wire Size | 18 AWG |
For Line Side Solid Wire Size - Maximum | 18 AWG |
Details
Item | Ballast Tap/Splice |
Insulation Color | Blue |
Color | Blue |
Max. Voltage | 600 V |
Standards | cRUus |
Application | Commercial Ballast Lighting Systems |
Maximum Voltage | 600 V |
Description
Ballast Tap/Splice, Color Blue, For Line Side Solid Wire Size - Maximum 18 AWG, Gender Not Applicable, Maximum Voltage 600 V, Standards cRUus, Application Commercial Ballast Lighting Systems, Overall Length 0.96 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker, 20A, 1 Pole, 120V AC (Q120DFN)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2402SB)
- POWERAMP Motor Starter Contactors, Contactor/ Ove (7141-0001)
- LEVITON Straight Blade Plug (14W34)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- ILSCO Nimbus Insulated In-Line Splicer-Reducer (PBTO-3/0-EC)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- Te Connectivity Splicing Connectors