Shop All Splicing Connectors
This Product is Discontinued
Te Connectivity
Ballast Tap/Splice, 18 AWG, 600V, Blue, PK6 (Discontinued)
Mfr # CPGI-1811027-2-K6
Zoro # G3736205
This Product is Discontinued
Key Features
- Color Blue
- Max. Voltage 600 V
- Overall Length 0.96 in
- Standards cRUus
- Wire Size 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # CPGI-1811027-2-K6
- Zoro # G3736205
- Country of Origin China
- Category Splicing Connectors
Dimensions
Overall Length | 0.96 in |
Wire Size | 18 AWG |
For Line Side Solid Wire Size - Maximum | 18 AWG |
Details
Item | Ballast Tap/Splice |
Color | Blue |
Max. Voltage | 600 V |
Standards | cRUus |
Housing Material | Thermoplastic |
Maximum Operating Temperature | 221 Degrees F |
Application | Commercial Ballast Lighting Systems |
Maximum Voltage | 600 V |
Minimum Operating Temperature | -67 Degrees F |
Compatible Manufacturer Model Number | 2324697-2, 8-2834006-2 |
Description
Ballast Tap/Splice, Color Blue, For Line Side Solid Wire Size - Maximum 18 AWG, Gender Not Applicable, Housing Material Thermoplastic, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Standards cRUus, Application Commercial Ballast Lighting Systems, Compatible Manufacturer Model Number 2324697-2, 8-2834006-2, Minimum Operating Temperature -67 Degrees F, Overall Length 0.96 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.