Shop All Splicing Connectors
This Product is Discontinued
Te Connectivity
Ballast Tap/Splice, 18-12 AWG, 0.96", PK25 (Discontinued)
Mfr # CPGI-1811027-1-K25
Zoro # G3630304
This Product is Discontinued
Key Features
- Color Brown
- Max. Voltage 600 V
- Overall Length 0.96 in
- Standards cRUus
- Wire Size 18 to 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # CPGI-1811027-1-K25
- Zoro # G3630304
- Country of Origin China
- Category Splicing Connectors
Dimensions
Overall Length | 0.96 in |
Wire Size | 18 to 12 AWG |
For Line Side Wire Size | 12 AWG |
Wire Size Range (Line Side) | 12 AWG |
For Line Side Solid Wire Size - Maximum | 12 AWG |
Details
Item | Ballast Tap/Splice |
Color | Brown |
Max. Voltage | 600 V |
Standards | cRUus |
Application | Commercial Ballast Lighting Systems |
Maximum Voltage | 600 V |
Description
Ballast Tap/Splice, Color Brown, For Line Side Solid Wire Size - Maximum 12 AWG, Gender Not Applicable, Maximum Voltage 600 V, Standards cRUus, Application Commercial Ballast Lighting Systems, Overall Length 0.96 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.