Shop All Cable Connectors
Te Connectivity
BACC47GB1 - SCKT CONTACT QUADRAX SZ8 RR
Mfr # 1445693-4
Zoro # G700979245
product price: $110.99
/ea
Sold in multiples of 13 for $1,442.87
Free Shipping & Returns
$1,442.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Type
- Style - Connector Straight
- Cable Clamping Method Hex Crimp
- Color Blue
- Overall Length 1.331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1445693-4
- Zoro # G700979245
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Overall Length | 1.331 in |
Details
Style - Connector | Straight |
Cable Clamping Method | Hex Crimp |
Type | Socket |
Color | Blue |
Item | Contact |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25647901)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- IFM Wireable M12 connector (E18163)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Nylon (SHC2021CR)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .59-.99", PG29, Black (SECP29BA)
- GARDNER BENDER F-Series Coax Connector, Female Adapter - 2 pk. (GDC-FAM)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- JONARD TOOLS Unshielded RJ45 Passthrough Connector for CAT6A Cable (RJ456AUS-100)
- Te Connectivity Cable Connectors