Shop All Push Button Switches
Te Connectivity
Av19 Spl 3A Power Logo R&B 12V Fl
Mfr # AV1911PB12T5Q04
Zoro # G805920265
product price: $22.15
/ea
Sold in multiples of 3 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Tactile No
- Bushing Style Threaded
- Case Material PBT
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # AV1911PB12T5Q04
- Zoro # G805920265
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Details
Mounting Type | Panel |
Tactile | No |
Bushing Style | Threaded |
Case Material | PBT |
Support Bracket | Without |
Switch Type | Pushbutton |
Switch Contact Plating Material | Silver |
ESD Grounding Terminal | Without |
Snap Action | Without |
Voltage Rating | 250 VAC |
Actuator Style | Round |
Process Sealed | Yes |
Configuration (Pole-Throw) | Single Pole - Single Throw |
Actuator Profile | Flush |
Dust Proof | Yes |
Mounting Angle | Vertical |
Illuminated | Yes |
Contact Base Material | Copper |
Detent Style | Audible |
Product Type | Switch |
Number of Actuators | Single |
Operating Function | On Off |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 100A, 600V AC, Indicating (TRS100RID)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- EATON Push Button Kit, NEMA, Red Push Button (C600M101A)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- INFINITE INTERNATIONAL 15 Amp Push Button Switch (158780)
- Te Connectivity Switches