Shop All Wire Connectors
Te Connectivity
Automotive Connectors Mqs Socket Housing 20Pos Black
Mfr # 1-968322-1
Zoro # G105786165
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.705 in
- Width 0.63 in
- Length 26.1 mm
- Material Glass-Filled PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-968322-1
- Zoro # G105786165
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Height | 0.705 in |
Width | 0.63 in |
Length | 26.1 mm |
Details
Color | Black |
Material | Glass-Filled PBT |
Features | Terminal Position Assurance |
Hole Center to Center | 2.54 mm |
Number of Rows | 2 |
Max. Temp. | 120°C |
Number of Contacts | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 2 Pole, 240/415/440V AC, C Curve (M9F22250)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- WAGO Connector, PK50 (222-412/K194-4045)
- Te Connectivity Wire Connectors