Shop All Wire Connectors
Te Connectivity
Automotive Connectors 6Pos, Amp Mcp1.5K, Rec Hsg, Codh
Mfr # 1823467-8
Zoro # G105791084
Sold in multiples of 2250 for $7,087.50
$7,087.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 14V DC
- Height 1.075 in
- Width 1.433 in
- Length 25.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1823467-8
- Zoro # G105791084
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 1.075 in |
Width | 1.433 in |
Length | 25.5 mm |
Details
Color | Gray |
Max. Voltage | 14V DC |
Material | Polyamide |
Features | Terminal Position Assurance |
Hole Center to Center | 4 mm |
Number of Rows | 2 |
Number of Contacts | 6 |
Max. Temp. | 150°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE EPDM SS Cable Clamp, 1/2", PK10 (504423-010)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- DRYCONN Medium Waterproof Wire Connector, A, PK5 (62210)
- PICO Butt Conn-22-16 Hs, #2250GT (2250GT)
- GARDNER BENDER Wire Connector/Terminal Kit (TK-500)
- Te Connectivity Wire Connectors & Disconnects