Shop All Fiber Optic Cable
Te Connectivity
ATTENUATOR FC/UPC DW 15dB
Mfr # 1-5209948-5
Zoro # G701052800
product price: $49.69
/ea
Sold in multiples of 2 for $99.38
$99.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type FC
- Operating Temperature Range (°C) -40 - 75
- Mode Singlemode
- Operating Wavelength (nm) 1550
- Reflectance (Max)(dB) -55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-5209948-5
- Zoro # G701052800
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Operating Wavelength (nm) | 1550 |
Details
Connector Type | FC |
Operating Temperature Range (°C) | -40 - 75 |
Mode | Singlemode |
Reflectance (Max)(dB) | -55 |
Endface Geometry | UPC |
Attenuator Type | Dual Window |
Attenuation Value | Fixed |
Storage Temperature Range(°C) | -40 - 70 |
Product Type | Fiber Optic Attenuator |
Attenuator Style | Build Out |
Attenuation (Nominal) (dB) | 15 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASG4X4X4NK)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- BANNER Sensor Fiber Optic Cable (ITAR.753SMRA)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- Te Connectivity Fiber Optic Cable