Shop All PCB Connectors
Te Connectivity
ASSY RCPT 64 POSN RTANG PCB
Mfr # 5552744-7
Zoro # G101042395
product price: $17.29
/ea
Sold in multiples of 4 for $69.16
$69.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Color Black
- Finish Thermoplastic
- Features Panel Mount Feature
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5552744-7
- Zoro # G101042395
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Color | Black |
Finish | Thermoplastic |
Features | Panel Mount Feature |
Material | Thermoplastic |
Current Rating | 1 A |
Connector Terminates To | Printed Circuit Board |
Connection Material | Copper Alloy |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Hole Center to Center | 2.16 mm |
Connector Type | Receptacle |
Number of Contacts | 64 |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Contact Plating Thickness | 30 µin |
Flammability Rating | UL 94 V-0 |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Clear (HS359-S250-CLEAR)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects