Shop All PCB Connectors
Te Connectivity
ASSY RCPT 64 POS B SLOT
Mfr # 552315-1
Zoro # G501044098
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Thermoplastic
- Color Black
- Connector Type IDC; Receptacle
- Current Rating 3.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 552315-1
- Zoro # G501044098
- Country of Origin China
- Category PCB Connectors
Dimensions
Max. Insulation Dia. | 0.045 in |
Details
Item | Connector |
Application | Signal |
Material | Thermoplastic |
Color | Black |
Connector Type | IDC; Receptacle |
Current Rating | 3.5 A |
Connector Terminates To | Wire & Cable |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Number of Rows | 2 |
Number of Contacts | 64 |
Sub-Category | Connectors |
Wire Type | Discrete |
Connection Material | Copper Alloy |
Contact Plating Thickness | 0.76 µm |
Max. Temp. | 75°C |
Hole Center to Center | 2.16 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 15.5 A, Reversing: No (3RT23251BB40)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Te Connectivity Wire Connectors & Disconnects