Shop All Headers & Wire Housings
Te Connectivity
ASSY RCPT 50POS B SLOT GRY HSG
Mfr # 229975-4
Zoro # G600956414
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 2
- Material Thermoplastic
- Application Signal
- Number of Contacts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 229975-4
- Zoro # G600956414
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 0.045 in |
Details
Item | Connector |
Color | Gray |
Number of Rows | 2 |
Material | Thermoplastic |
Application | Signal |
Number of Contacts | 50 |
Max. Temp. | 75°C |
Current Rating | 3.5 A |
Hole Center to Center | 2.16 mm |
Connector Terminates To | Wire & Cable |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Connection Material | Copper Alloy |
Contact Plating Thickness | 0.76 µm |
Sub-Category | Connectors |
Connector Type | IDC; Receptacle |
Wire Type | Discrete |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK100 (DC-100-P)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings