Shop All PCB Connectors
Te Connectivity
ASSY RCPT 14 POSN RTANG PCB
Mfr # 5552738-1
Zoro # G601042499
Sold in multiples of 630 for $8,183.70
$8,183.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Finish Thermoplastic
- Color Black
- Material Thermoplastic
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5552738-1
- Zoro # G601042499
- Country of Origin China
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Finish | Thermoplastic |
Color | Black |
Material | Thermoplastic |
Features | Panel Mount Feature |
Number of Contacts | 14 |
Connector Type | Receptacle |
Contact Finish | Gold Plated |
Contact Plating Thickness | 30 µin |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 2.16 mm |
Connection Material | Copper Alloy |
Current Rating | 3.5 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects