Shop All PCB Connectors
Te Connectivity
ASSY PL R/A RAST5 HEADER 02-A
Mfr # 521384-2
Zoro # G601043403
product price: $1.39
/ea
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Receptacle Connector
- Length 16.65 mm
- Material Nylon
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521384-2
- Zoro # G601043403
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 16.65 mm |
Height | 14.9 mm |
Details
Item | PCB Mount Header |
Color | Black |
For Use With | Receptacle Connector |
Material | Nylon |
Application | Power |
Features | Shrouded |
Max. Temp. | 105°C |
Contact Finish | Tin Plated |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Terminal Type | Solder |
Number of Rows | 1 |
Connection Material | Brass |
Current Rating | 16 A |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Contact Type | Tab |
Contact Plating Thickness | 3.8 µm |
Hole Center to Center | 5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FLM Series, 100A, 32V DC, Non-Indicating (FLM-100)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A2B)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity PCB Connectors