Shop All PCB Connectors
Te Connectivity
ASSY DIN VERT RAST5 HEADER03-A
Mfr # 521383-3
Zoro # G601068512
Sold in multiples of 7200 for $6,192.00
$6,192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Nylon
- Color Black
- For Use With Receptacle Connector
- Features Shrouded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 521383-3
- Zoro # G601068512
- Country of Origin United States
- Category PCB Connectors
Details
Item | PCB Mount Header |
Application | Signal |
Material | Nylon |
Color | Black |
For Use With | Receptacle Connector |
Features | Shrouded |
Contact Finish | Tin Plated |
Contact Plating Thickness | 3.8 µm |
Terminal Finish | Tin Plated |
Terminal Type | Solder |
Connection Material | Brass |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Number of Contacts | 3 |
Number of Rows | 1 |
Current Rating | 16 A |
Hole Center to Center | 5 mm |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- UNISTRUT STRUT HEX NUT 3/8in. BAG10 (RHHXN037EG)
- TRUMETER Electronic Counter, 8 Digits, 3 Preset, LCD (3400-0000)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects