Shop All Wire Terminals
Te Connectivity
ASSY 4/0 AL COPALUM LITE SINGLE HOLE 3/8
Mfr # 2102575-1
Zoro # G101037759
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 4/0 AWG
- Stud Size 3/8 in
- Seam Closed Barrel
- Barrel Inside Dia. 0.732 in
- Wire Type Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2102575-1
- Zoro # G101037759
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.732 in |
Overall Length | 3.11 in |
Details
Wire Range | Aluminum: 4/0 AWG |
Seam | Closed Barrel |
Wire Type | Aluminum |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Insulation Dia | 0.683 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206GNK)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-08)
- TRUMETER Totalizer (6301-2000-0000)
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (24C845)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- Te Connectivity Wire Terminals