Shop All Pin & Sleeve Receptacles
Te Connectivity
Assembly Rot Dim Rec 49.22Mm 7 Pos 105C
Mfr # 2213627-4
Zoro # G305983951
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT GF
- Amps - Plugs and Receptacles 15 A
- Voltage 600V DC
- Color - Plugs and Receptacles Black
- Use With Power & Signal, Wire & Cable, Wire-to-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2213627-4
- Zoro # G305983951
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 – 14 AWG |
Details
Item | Receptacle |
Body Material - Pin and Sleeve | PBT GF |
Amps - Plugs and Receptacles | 15 A |
Voltage | 600V DC |
Color - Plugs and Receptacles | Black |
Use With | Power & Signal, Wire & Cable, Wire-to-Component |
Features | Keyed, Make First/Break Last, Stamped and Formed, UV Exposure Rated |
Terminal Connection | Crimp |
Operating Temp. Range | -40 – 85°C |
Mounting Type | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- Te Connectivity Pin & Sleeve Devices