Shop All Single Straight Blade Receptacles
Te Connectivity
Assembly Receptacle 3-Position
Mfr # 2106136-3
Zoro # G405981604
Sold in multiples of 25 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height .237 in
- Width .705 in
- Length 1.389 in
- Connector Type Housing
- Strain Relief Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2106136-3
- Zoro # G405981604
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | .237 in |
Width | .705 in |
Length | 1.389 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- EATON WIRING DEVICES Receptacle Pwr Surf 3P/3W 30A (125)
- AC WORKS 3-Phase 30A 250V L15-30R Flanged Outlet UL and C-UL Listed (ASOUL1530R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- EATON WIRING DEVICES COMBINATION NIGHTLIGHT WITH RECEPTACLE (TR7735LA-BOX)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CRS15BLK)
- Te Connectivity Straight Blade Devices