Shop All Sensor Cordsets & Receptacles
Te Connectivity
Ariso Txm030S012Pnp8A 12W 12Pins
Mfr # 2287598-3
Zoro # G005902306
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Power Positions 1
- Number of Signal Positions 8
- Number of Ground Positions 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2287598-3
- Zoro # G005902306
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Details
Number of Power Positions | 1 |
Number of Signal Positions | 8 |
Number of Ground Positions | 1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (N1P1216)
- SQUARE D Auxiliary Contact, 3A, 1NC (9999SX12)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Potentionmeter (ZB4BD922)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCR1511041C2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- Te Connectivity Sensors