Shop All Sensor Cordsets & Receptacles
Te Connectivity
Ariso Rxm030S012Pnp8B 12W 12Pins
Mfr # 2287598-5
Zoro # G405902517
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Number of Ground Positions 1
- Operation Power Receiver/Data Transmitter
- Number of Positions 12
- Output Current (Max) 500 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2287598-5
- Zoro # G405902517
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Body Length | 3.15 in |
Body Diameter | 1.18 in |
Cable Assembly Length | 11.8 in |
Details
IP Rating | IP67 |
Number of Ground Positions | 1 |
Operation | Power Receiver/Data Transmitter |
Number of Positions | 12 |
Output Current (Max) | 500 mA |
Operating Voltage | 24 VDC |
Keying | B |
Number of Signal Positions | 8 |
Input/Output Configuration | 8/PNP Signal, 1/+24VDC, 1/GND |
Number of Power Positions | 1 |
Operating Temperature Range | -20 to 55°C |
Power Rating | 12 W |
Data Type | PNP Unidirectional |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 24V DC, 16 A (3RT20182BB42)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J35)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-40021-2141000)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- Te Connectivity Sensors