Shop All Solar Panel Accessories
Te Connectivity
ANSCHL.WECHSELRICHT
Mfr # 1394738-4
Zoro # G601040310
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Housing Material Polyphenylene Oxide (PPO)
- Contact Finish Silver
- Connector Type DC/AC Converter Receptacle
- Keying Minus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1394738-4
- Zoro # G601040310
- Country of Origin Switzerland
- Category Solar Panel Accessories
Dimensions
Wire Size (AWG) | 12 |
Wire Size (mm²) | 4 |
Details
Item | Connector |
Housing Color | Black |
Housing Material | Polyphenylene Oxide (PPO) |
Contact Finish | Silver |
Connector Type | DC/AC Converter Receptacle |
Keying | Minus |
Connector Style | Plug |
Contact Base Material | Copper Zinc |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- PANDUIT Strain Relief Bar, Steel, 19 In (SRB19BLY)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- HUBBELL Wall Switch, Toggle, Momentary, Ivory (HBL1557I)
- AIMS POWER Hybrid Inverter Charger 4.6 Kw Inverter Output 6.9Kw Solar Input Grid Tie & Battery Back Up (PIHY4600)
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- TYCON SYSTEMS 12AWG MC-4 RemotePro Outdoor Cable 6.1m (RPST-CABLE20-Conn)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Pwm (RPS12/24-100-170)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- AUTOMAXX Automaxx A2A1 10A MPPT Solar Panel Charge Controller - Black (A2A1)
- Te Connectivity Solar Panel Accessories