Shop All Solar Panel Accessories
Te Connectivity
ANSCHL.WECHSELRICHT
Mfr # 1394738-1
Zoro # G401040299
Sold in multiples of 25 for $144.75
$144.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Polyphenylene Oxide (PPO)
- Housing Color Black
- Contact Finish Silver
- Wire Size (AWG) 14
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1394738-1
- Zoro # G401040299
- Country of Origin Unknown
- Category Solar Panel Accessories
Dimensions
Wire Size (AWG) | 14 |
Wire Size (mm²) | 2.5 |
Details
Item | Connector |
Housing Material | Polyphenylene Oxide (PPO) |
Housing Color | Black |
Contact Finish | Silver |
Connector Style | Plug |
Contact Base Material | Copper Zinc |
Connector Type | DC/AC Converter Receptacle |
Keying | Plus |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- FLEX-STRUT Angle Splice, 4-Hole (FS-5109 E/G)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- VICTRON ENERGY BlueSolar MPPT 150/35 (SCC020035000)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- XANTREX C-Series Solar Charge Controller - 35 Amps (C35)
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- Te Connectivity Solar Panel Accessories