Shop All Wire Terminals
Te Connectivity
AMVAR SPLC 7000-12000 025BR
Mfr # 62295-2
Zoro # G301037559
Sold in multiples of 12500 for $1,125.00
$1,125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 3.46 to 6 mm²
- Insulation Type Non-Insulated
- Overall Length 0.225 in
- Features Serrated
- Wire Type Magnet Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 62295-2
- Zoro # G301037559
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.225 in |
Details
Wire Range | 3.46 to 6 mm² |
Insulation Type | Non-Insulated |
Features | Serrated |
Wire Type | Magnet Wire |
Max. Voltage | 250V |
Connection Material | Brass |
Item | Splice |
Seam | Open Barrel |
Terminal Type | Pigtail Splice |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG54J59M1X)
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- SUPERIOR ELECTRIC 3 Prong NEMA 5-15R to 2 Prong NEMA 1-15P Polarized Grounding Adapter 125V 15A (Orange) (YGA10F)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 12-10 AWG, PK14 (20-116)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK500 (MV10-6FBK)
- Te Connectivity Wire Connectors & Disconnects