Shop All Wire Terminals
Te Connectivity
AMVAR RING 22-18 025BR
Mfr # 63446-1
Zoro # G600943032
product price: $0.10
/ea
Sold in multiples of 60000 for $6,000.00
$6,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.68 to 1.06 mm²
- Insulation Type Non-Insulated
- Stud Size #8
- Wire Type Magnet Wire
- Barrel Inside Dia. 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 63446-1
- Zoro # G600943032
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.045 in |
Overall Length | 1/2 in |
Details
Wire Range | 0.68 to 1.06 mm² |
Insulation Type | Non-Insulated |
Wire Type | Magnet Wire |
Max. Temp. | 221 Degrees F |
Seam | Open Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- EASYLIFE TECH 20 Amp 125V Grounded Replacement Connector HD w/Rigid Grip UL Listed (0-2120)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- Te Connectivity Wire Connectors & Disconnects