Shop All Wire Terminals
Te Connectivity
AMPOWER TERM.300 MCM.1/2 STD.
Mfr # 325805-1
Zoro # G900930299
product price: $18.15
/ea
Sold in multiples of 125 for $2,268.75
$2,268.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 275000 to 325000 CMA
- Insulation Type Non-Insulated
- Stud Size 1/2 in
- Insulation Color Gray
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325805-1
- Zoro # G900930299
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Barrel Inside Dia. | 0.758 in |
Overall Length | 2.69 in |
Details
Wire Range | 275000 to 325000 CMA |
Insulation Type | Non-Insulated |
Insulation Color | Gray |
Seam | Standard, Closed Barrel |
Max. Temp. | 221 Degrees F |
Standards | MIL-T-10727 |
Terminal Type | Rectangular Tongue |
Wire Type | Stranded, Copper |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL106H7)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- 3M 16-14 AWG Vinyl Block Fork Terminal #4 Stud PK1000 (MVU14-4FB/SK)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- ECM INDUSTRIES Cable Splice Kit (HSB-28)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- GARDNER BENDER Terminal Spade 12-10Awg No10 (20-116)
- Te Connectivity Wire Terminals