Shop All Wire Disconnects
Te Connectivity
AMPOWER QUICK DISC 400MCM
Mfr # 53434-1
Zoro # G001048770
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.302 in
- Disconnect Type Dual Pin Disconnect
- Fully Insulated No
- Contact Base Material Brass
- Railroad Cable Designation 1100/24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 53434-1
- Zoro # G001048770
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 5.302 in |
Details
Disconnect Type | Dual Pin Disconnect |
Fully Insulated | No |
Contact Base Material | Brass |
Railroad Cable Designation | 1100/24 |
Discrete Wire Type | Stranded |
Terminal Orientation | Straight |
Wire Insulation Support | Without |
Plating Thickness | 50 µin |
Connection Capacity | Single |
Plating Material | Silver |
Barrel Type | Closed |
Wire/Cable Type | Copper |
Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- DAYTON Photocontrol, Flush, 120VAC (26WA80)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- GARDNER BENDER Disconnect Female 12-10Awg (20-145F)
- QUICKCABLE Piggyback Disconnect, 12-10 ga, .25", PK100 (160463-100)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- Te Connectivity Wire Connectors & Disconnects