Shop All Headers & Wire Housings
Te Connectivity
AMPMODU II REC. HSG SINGLE ROW 9 POS.
Mfr # 280512
Zoro # G500956507
product price: $1.89
/ea
Sold in multiples of 45 for $85.05
$85.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Black
- Length 7.1 mm
- Material Thermoplastic
- Height 3.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 280512
- Zoro # G500956507
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 7.1 mm |
Height | 3.1 mm |
Details
Item | Connector |
Number of Rows | 1 |
Color | Black |
Material | Thermoplastic |
Flammability Rating | UL 94 V-1 |
Contact Type | Socket |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Number of Contacts | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161206LP)
- GARDNER BENDER MOMENTARY/CONTACT SWITCH (GSW-23)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings