Shop All Headers & Wire Housings
Te Connectivity
AMPMODU II REC. HSG SINGLE ROW 2 POS
Mfr # 280358
Zoro # G200957019
Sold in multiples of 550 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Thermoplastic
- Length 7.1 mm
- Height 3.1 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 280358
- Zoro # G200957019
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 7.1 mm |
Height | 3.1 mm |
Details
Item | Connector |
Number of Rows | 1 |
Material | Thermoplastic |
Color | Black |
Connection Material | Copper Alloy |
Connector Terminates To | Wire & Cable |
Number of Contacts | 2 |
Hole Center to Center | 2.54 mm |
Terminal Type | Crimp |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-1 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings