Shop All Headers & Wire Housings
Te Connectivity
AMPMODU II REC. HSG DUAL ROW 30 POS.
Mfr # 280368
Zoro # G900956169
Sold in multiples of 85 for $106.25
$106.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 7.1 mm
- Color Black
- Material Thermoplastic
- Height 3.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 280368
- Zoro # G900956169
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 7.1 mm |
Height | 3.1 mm |
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Material | Thermoplastic |
Number of Contacts | 30 |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-1 |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- QUICKCABLE EPDM SS Cable Clamp, 1/2", PK10 (504423-010)
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings