Shop All Headers & Wire Housings
Te Connectivity
AMPMODU II REC. HSG DUAL ROW 24 POS.
Mfr # 280515
Zoro # G100956594
Sold in multiples of 60 for $95.40
$95.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Height 3.1 mm
- Material Thermoplastic
- Length 7.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 280515
- Zoro # G100956594
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Height | 3.1 mm |
Length | 7.1 mm |
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Material | Thermoplastic |
Number of Contacts | 24 |
Flammability Rating | UL 94 V-1 |
Connector Type | Receptacle |
Hole Center to Center | 2.54 mm |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4K)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings