Shop All Headers & Wire Housings
Te Connectivity
AMPMODU I RECEPTACLE HOUSING.
Mfr # 280592
Zoro # G000956632
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Polycarbonate
- Color Green
- Features Stamped
- Contact Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 280592
- Zoro # G000956632
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Material | Polycarbonate |
Color | Green |
Features | Stamped |
Contact Type | Socket |
Hole Center to Center | 3.96 mm |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-1 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- RACO Conduit Body Cover, Screw In, 3/4 in Size, NEMA 3R, 1-9/16 in W, 4-11/16 in L, Aluminum (CSC075)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- EATON Manual Mtr Protector, 1A, PushBttn, Frame B (XTPB001BC1)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings