Shop All Splicing Connectors
Te Connectivity
AMPLIVAR SPLICE
Mfr # 280002-1
Zoro # G600975828
Sold in multiples of 30000 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .225 in
- Contact Plating Material Unplated
- Sealable No
- Insulated No
- Plating Material Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 280002-1
- Zoro # G600975828
- Country of Origin Brazil
- Category Splicing Connectors
Dimensions
Overall Length | .225 in |
Details
Contact Plating Material | Unplated |
Sealable | No |
Insulated | No |
Plating Material | Unplated |
Product Type | Splice |
Splice Material | Brass |
Number of Serrations | 7 |
Heavy Duty | No |
Operating Temperature Range | 130°C |
Wire/Cable Type | Magnet Wire |
Splice Capacity | 3 |
Strip Orientation | End Feed |
Material Thickness | .0197 in |
Serrated | Yes |
Splice Type | Pigtail Splice |
Terminal & Splice Style | Splice |
Operating Voltage | 250 V |
Barrel Type | Open Barrel |
Wire Insulation Support | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (TR3-1/2R)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x3.75, Gray, S (A1045DSC)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC, Rectangular (5133465)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG7)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- Te Connectivity Splicing Connectors