Shop All Wire Terminals
Te Connectivity
AMPLIVAR SPL 5 SERR
Mfr # 1-141175-2
Zoro # G001048749
Sold in multiples of 15000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 27 to 20 AWG
- Insulation Type Non-Insulated
- Seam Open Barrel
- Connection Material Brass
- Overall Length 0.395 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-141175-2
- Zoro # G001048749
- Country of Origin Italy
- Category Wire Terminals
Dimensions
Overall Length | 0.395 in |
Details
Wire Range | 27 to 20 AWG |
Insulation Type | Non-Insulated |
Item | Splice |
Seam | Open Barrel |
Connection Material | Brass |
Wire Type | Magnet Wire |
Terminal Type | Pigtail Splice |
Features | Serrated; Wire Insulation Support |
Max. Voltage | 250V |
Insulation Dia | 0.15 in |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 30A, 600V AC, Indicating (TCF30)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NGY)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K3L38LGGH13)
- TELEMECANIQUE SENSORS Adjustable Locking Actuating Key (ZCKY091)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- ANCOR 12-10 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309201)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red (WWNUT-12-RD-100)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK (BV2-100)
- Te Connectivity Wire Terminals