Shop All Wire Terminals
Te Connectivity
AMPLIVAR SOCKET 6 3 SPECIAL
Mfr # 969116-2
Zoro # G001048640
product price: $0.36
/ea
Sold in multiples of 120000 for $43,200.00
$43,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.65 to 1.31 mm²
- Insulation Type Non-Insulated
- Overall Length 0.874 in
- Connection Type F-Crimp
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 969116-2
- Zoro # G001048640
- Country of Origin Netherlands
- Category Wire Terminals
Dimensions
Overall Length | 0.874 in |
Details
Wire Range | 0.65 to 1.31 mm² |
Insulation Type | Non-Insulated |
Connection Type | F-Crimp |
Seam | Open |
Terminal Type | Receptacle |
Features | Wire Insulation Support |
Wire Type | Magnet Wire |
Connection Material | Phosphor Bronze |
Contact Plating Material | Unplated |
Terminal Orientation | Stator - Straight Reverse |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- Te Connectivity Wire Terminals