Shop All Strain Relief Connector
Te Connectivity
AMPLIMITTE CABLE CLAMP KIT
Mfr # 176221-2
Zoro # G001048787
product price: $44.89
/ea
Sold in multiples of 3 for $134.67
$134.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Two-Piece RFI/EMI Shield
- Applies To Cable
- Shield Plating Material Nickel
- Shell Size 3
- Thread Size M2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176221-2
- Zoro # G001048787
- Country of Origin Unknown
- Category Strain Relief Connector
Dimensions
Shell Size | 3 |
Thread Size | M2.6 |
Cable Insulation Diameter | 10mm[.393in] |
Details
Cable Clamp Type | Two-Piece RFI/EMI Shield |
Applies To | Cable |
Shield Plating Material | Nickel |
Number of Positions | 25 |
Accessory Type | Cable Clamp |
Cover Flammability Rating | UL 94V-0 |
Cable Clamp Material | ABS |
Grommets | Without |
Cable Exit Angle | 180° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 2.5" x 3" x 1' (6-Pack) (F2.5X3LG6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- REMKE Cord Grip, Alum, 90 deg., 1", .625-.750 (RSR-9312)
- ABB Liquid Tight Connector, 1/2in., Silver (2922SST)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Yellow (NHC1041)
- Te Connectivity Strain Relief Connector