Shop All Headers & Wire Housings
Te Connectivity
AMP UP CAP HSG F/H 6P NATURAL
Mfr # 178480-1
Zoro # G400956928
product price: $0.92
/ea
Sold in multiples of 75 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Plug Housing
- Material Nylon
- Height 8.4 mm
- Length 29 mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 178480-1
- Zoro # G400956928
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 8.4 mm |
Length | 29 mm |
Details
Item | Housing |
For Use With | Plug Housing |
Material | Nylon |
Number of Rows | 1 |
Color | Natural |
Application | Power, Signal |
Connection Material | Copper Alloy |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Contact Type | Tab |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Max. Voltage | 300V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- MERSEN Fourth pole, for M40 switches (4P40)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111202XA)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings